Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ205-14
- Zoro # G512375563
product price:Â
$
69.49
/ea
Key Features
Overall Width
1.807 in
Bearing Insert Type
Radial Ball
Flange Thickness
15/32 in
Bore Diameter
7/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ205-14
- Zoro #
- G512375563
- UPC #
- 808250110650
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 1.807 in
- Flange Thickness
- 15/32 in
- Bore Diameter
- 7/8 in
- Mount Hole Center-to-Center Length
- 3.898 in
- Overall Length
- 4-7/8 in
- Overall Height
- 2-3/4 in
Description
a=4-7/8in, e=3.898in, g=15/32in, x=1-1/32in, s=0.453in, b=2-3/4in, J=0.138in, f=2.362in, Z=1.807in, L=1-3/4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.