SINGLE ROW BALL BEARING - 7/8in ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL205-14MZ2B
- Zoro # G012377326
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3-57/64 in
Housing Material
PBT Thermoplastic
Housing Type
Oval
Bearing Insert Type
Radial Ball
Overall Height
1.339 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL205-14MZ2B
- Zoro #
- G012377326
- UPC #
- 808250128242
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Height
- 1.339 in
- Overall Length
- 5-1/8 in
- Bore Diameter
- 7/8 in
- Flange Thickness
- 17/32 in
- Overall Width
- 1-29/64 in
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-29/64in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.