SINGLE ROW BALL BEARING - 80MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL316
- Zoro # G312377118
product price:Â
$
990.99
/ea
Free Shipping & Returns
Key Features
Overall Height
210 mm
Shaft Locking Type
Set Screw
Overall Length
355 mm
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL316
- Zoro #
- G312377118
- UPC #
- 808250274154
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 210 mm
- Overall Length
- 355 mm
- Mount Hole Center-to-Center Length
- 285 mm
- Flange Thickness
- 32 mm
- Overall Width
- 90 mm
- Bore Diameter
- 80 mm
Description
a=355MM, e=285MM, g=32MM, x=68MM, s=38MM, b=210MM, Z=90MM, Bi=86MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.