SINGLE ROW BALL BEARING - 80MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL216C
- Zoro # G212376716
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
24 mm
Mount Hole Center-to-Center Length
233 mm
Overall Height
188 mm
System of Measurement
Metric
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL216C
- Zoro #
- G212376716
- UPC #
- 808250268863
- Country of Origin
- Japan
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 24 mm
- Mount Hole Center-to-Center Length
- 233 mm
- Overall Height
- 188 mm
- Overall Length
- 290 mm
- Overall Width
- 107 mm
- Bore Diameter
- 80 mm
Description
a=290MM, e=233MM, g=24MM, s=25MM, b=188MM, Z=107MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.