SINGLE ROW BALL BEARING, 80MM WIDE SET SCREW PILOTED FLG CART CLS CI COVER
- Mfr # CUCFC216CE
- Zoro # G512310670
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
System of Measurement
Metric
Bore Diameter
80 mm
Overall Width
91 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFC216CE
- Zoro #
- G512310670
- UPC #
- 808250269846
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Item
- Flange Cartridge
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 80 mm
- Overall Width
- 91 mm
- Overall Length
- 240 mm
- Flange Thickness
- 42 mm
- Mount Hole Center-to-Center Length
- 141.4 mm
Description
a=240MM, p=200MM, e=141.4MM, s=23MM, J=16MM, K=18MM, g=42MM, f=170MM, Z=91MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.