Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 85MM MEDIUM SET SCREW 4-BOLT FLANGE
- Mfr # UCFX17
- Zoro # G911241056
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Housing Material
Cast Iron
Overall Width
96.3 mm
Overall Length
214 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFX17
- Zoro #
- G911241056
- UPC #
- 808250270934
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Width
- 96.3 mm
- Overall Length
- 214 mm
- Bore Diameter
- 85 mm
- Flange Thickness
- 24 mm
- Overall Height
- 214 mm
- Mount Hole Center-to-Center Length
- 171 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.