SINGLE ROW BALL BEARING - 90MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL318
- Zoro # G512377086
product price:Â
$
1,239.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Housing Type
Oval
Number of Mount Holes
2
Mount Hole Center-to-Center Length
315 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL318
- Zoro #
- G512377086
- UPC #
- 808250276004
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 315 mm
- Overall Length
- 385 mm
- Overall Height
- 235 mm
- Flange Thickness
- 36 mm
- Overall Width
- 100 mm
- Bore Diameter
- 90 mm
Details
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Description
a=385MM, e=315MM, g=36MM, x=76MM, s=38MM, b=235MM, Z=100MM, Bi=96MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.