Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 90MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL218C
- Zoro # G112377097
product price:Â
$
842.99
/ea
Free Shipping & Returns
Key Features
Overall Length
320 mm
Housing Material
Cast Iron
Bore Diameter
90 mm
Mount Hole Center-to-Center Length
265 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCFL218C
- Zoro #
- G112377097
- UPC #
- 808250273720
- Country of Origin
- Japan
Dimensions
- Overall Length
- 320 mm
- Bore Diameter
- 90 mm
- Mount Hole Center-to-Center Length
- 265 mm
- Overall Width
- 122 mm
- Flange Thickness
- 26 mm
- Overall Height
- 211 mm
Details
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Description
a=320MM, e=265MM, g=26MM, s=25MM, b=211MM, Z=122MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.