Shop AMMEX

3 mil Palm, Nitrile; Nitrile, Powder-Free, Small, 1000 PK

  • Mfr # BX342100

  • Zoro # G212884884


product price:  $90.85
/pk 1000, $0.09/ea

Key Features

Material
Nitrile
Palm Thickness
3 mil
Powdered/Powder-Free
Powder-Free
Standards
Meets ISO 9001:2015 QMS Audit Standards
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BX342100
Zoro #
G212884884
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
Small
Palm Thickness
3 mil
Length
9.5 in

Details

Material
Nitrile
Powdered/Powder-Free
Powder-Free
Standards
Meets ISO 9001:2015 QMS Audit Standards
Features
Ambidextrous
Sterile/Non-Sterile
Non-Sterile
Latex-Free
Yes
Color
Black
Disposable Glove Grade
Industrial
Cuff Style
Beaded Cuff
Item
General Purpose Gloves

Description

X3 Industrial Nitrile Gloves are industrial grade, powder-free, gloves that provide barrier and chemical protection suitable for tasks in food service, automotive, janitorial and other applications. General-purpose nitrile combines strength, dexterity, comfort, and value in one industry-standard glove. Color projects a professional look.


  • Designed for general industry, food service and other work use.
  • Industrial-grade disposable gloves.
  • Gloves are comfortable with secure fit.
  • Powder- and latex-free.
  • Textured and chlorinated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.