
GWGN, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Green
Mfr # AMXGWGN46100
Zoro # G5978434
product price:Â $24.59
/eaKey Features
Size
L
Color
Green
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AMXGWGN46100
Zoro #
G5978434
UPC #
-
Country of Origin
Thailand
Dimensions
Size
L
Palm Thickness
8 mil
Details
Item
Disposable Gloves
Color
Green
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial
Series
GWGN
Sterile/Non-Sterile
Non-Sterile
Texture
Diamond
Silicone-Free
Silicone Free
Description
Gloveworks Hd Green Nitrile Diamnd Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.