Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Light Blue

  • Mfr # APFN42100

  • Zoro # G210997777


product price:  $78.89
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
3 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APFN42100
Zoro #
G210997777
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
3 mil
Size
S

Details

Item
Disposable Gloves
Material
Nitrile
Color
Light Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

Nitrile gloves provide the best puncture and chemical resistance, are ideal for handling instruments, and are latex free to avoid aggravating latex sensitivities. Powder free to eliminate messy residue. These gloves are tested to resist permeation against fentanyl for up to 240 minutes under the standard ASTM D6978.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.