Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

007 HOUSING FFC RCPT 100CL SR

  • Mfr # 487769-5

  • Zoro # G700957519


product price: $1.65
/ea
Sold in multiples of 48 for $79.20

Key Features

Number of Rows
1
Color
Black
Application
Signal
Material
Thermoplastic
Connector Terminates To
Wire & Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487769-5
Zoro #
G700957519
UPC #
-
Country of Origin
China

Details

Item
Connector
Number of Rows
1
Color
Black
Application
Signal
Material
Thermoplastic
Connector Terminates To
Wire & Cable
Connector Type
Slimline
Max. Voltage
300V AC
Flame Retardant
Yes
Contact Type
Socket
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Number of Contacts
7
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.