Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02P .062 COMM P&S RECPT

  • Mfr # 770343-1

  • Zoro # G001039228


product price: $0.31
/ea
Sold in multiples of 450 for $139.50

Key Features

Number of Rows
1
Material
Nylon
Height
5.05 mm
Width
0.34 in
Length
0.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
770343-1
Zoro #
G001039228
UPC #
-
Country of Origin
United States

Dimensions

Height
5.05 mm
Width
0.34 in
Length
0.82 in
Min. Single Wire Size
30 AWG
Max. Insulation Dia.
0.11 in
Max. Single Wire Size
18 AWG

Details

Item
Connector
Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power
Features
Panel Mount Feature
Color
Natural
Hole Center to Center
3.68 mm
Wire Type
Discrete
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Number of Contacts
2
Flammability Rating
UL 94 V-2
Max. Voltage
250V DC; 250V AC; 250V DC
Max. Temp.
105°C
Contact Type
Pin or Socket
Series
4500

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.