Zoro Homepage

02P MICRO MNL ASSY R/A HDR LF

  • Mfr # 3-794618-2

  • Zoro # G800940169


product price: $0.79
/ea
Sold in multiples of 107 for $84.53

Key Features

Type
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-794618-2
Zoro #
G800940169
UPC #
-
Country of Origin
China

Dimensions

Width
10.88 mm
Height
11.92 mm
Length
7 mm
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
2.54 to 7.62 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.