Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P MINI-UMNL ASSY VO SNNI

  • Mfr # 1-770170-0

  • Zoro # G301040726


product price: $1.35
/ea
Sold in multiples of 75 for $101.25

Key Features

Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Width
13.49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-770170-0
Zoro #
G301040726
UPC #
-
Country of Origin
Mexico

Dimensions

Width
13.49 mm
Height
6.35 mm
Length
17.83 mm
Contact Plating Thickness
3.81 to 8.89 µm
Max. Insulation Dia.
0.126 in

Details

Item
Header
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
White
Material
Nylon
For Use With
Plug Housing
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Current Rating
9.5 A
Number of Contacts
3
Terminal Type
Through Hole - Solder
Hole Center to Center
4.14 mm
Contact Type
Pin
Number of Rows
1
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.