Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P UMNL HDR ASSY PC

  • Mfr # 350760-4

  • Zoro # G100939931


product price: $0.84
/ea
Sold in multiples of 100 for $84.00

Key Features

Type
Socket
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350760-4
Zoro #
G100939931
UPC #
-
Country of Origin
China

Dimensions

Width
13.97 mm
Height
20.32 mm
Length
7.62 mm
Max. Insulation Dia.
5.08 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Type
Socket
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
15 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Features
Shrouded
Hole Center to Center
6.35 mm
Max. Temp.
105°C
Material
Nylon
Terminal Type
Through Hole - Solder
For Use With
Plug Housing
Number of Contacts
3
Current Rating
15 A
Contact Finish
Pre-Tin Plated
Contact Type
Socket
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-2
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.