Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

040 MLC CAP HSG 2P GREEN

  • Mfr # 174057-4

  • Zoro # G600956650


product price: $0.63
/ea
Sold in multiples of 300 for $189.00

Key Features

Color
Green
Height
0.425 in
Number of Rows
1
Length
28.3 mm
Width
0.374 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174057-4
Zoro #
G600956650
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.425 in
Length
28.3 mm
Width
0.374 in

Details

Color
Green
Number of Rows
1
Material
PBT
Features
Terminal Position Assurance
Max. Temp.
105°C
Number of Contacts
2
Hole Center to Center
2.6 mm
Max. Voltage
12V DC
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.