Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

040 MLC II PLUG HSG ASSY 8P

  • Mfr # 175964-2

  • Zoro # G800956139


product price: $1.29
/ea
Sold in multiples of 150 for $193.50

Key Features

Color
Black
Height
0.709 in
Number of Rows
2
Width
0.555 in
Length
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
175964-2
Zoro #
G800956139
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.709 in
Width
0.555 in
Length
23 mm

Details

Color
Black
Number of Rows
2
Material
PBT
Features
Terminal Position Assurance
Flammability Rating
UL 94 HB
Max. Voltage
12V DC
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Number of Contacts
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.