Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P UMNL HDR ASSY PC 94VO LF

  • Mfr # 350833-4

  • Zoro # G800939279


product price: $2.95
/ea
Sold in multiples of 24 for $70.80

Key Features

Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350833-4
Zoro #
G800939279
UPC #
-
Country of Origin
China

Dimensions

Width
7.62 mm
Height
13.97 mm
Length
26.67 mm
Max. Insulation Dia.
5.08 mm
Contact Plating Thickness
0.76 to 0.91 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
19 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
For Use With
Plug Housing
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
6.35 mm
Contact Finish
Gold Plated
Number of Contacts
4
Number of Rows
1
Contact Type
Pin
Current Rating
19 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.