
04P UMNL PIN HDR ASSY W/O DRNS
Mfr # 1586086-1
Zoro # G100937098
product price: $0.47
/eaSold in multiples of 200 for $94.00
Key Features
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1586086-1
Zoro #
G100937098
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
3.81 to 5.08 µm
Details
Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Standards
UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Universal MATE-N-LOK
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Material
Nylon
Hole Center to Center
6.35 mm
Number of Contacts
4
Number of Rows
1
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Pre-Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.