Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05 SYSTEM 50 HDR SRRA SHRD

  • Mfr # 104074-2

  • Zoro # G100937692


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Color
Black
Insulation Material
None
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104074-2
Zoro #
G100937692
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
None
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
1 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.27 mm
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Material
Thermoplastic
Max. Temp.
105°C
Features
With Board Standoff; Shrouded
Number of Contacts
5
Current Rating
1 A
Contact Type
Pin
Number of Rows
1
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.