Shop TE CONNECTIVITY
See all product information
Create Account
06P MICRO MNL ASSY VRT SMT LF
Mfr # 3-794633-6
Zoro # G801043937
product price:Â $2.45
/ea
Sold in multiples of 175 for $428.75
Key Features
For Use With
Plug Housing
Length
13 mm
Min. Single Wire Size
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-794633-6
Zoro #
G801043937
UPC #
-
Country of Origin
China
Dimensions
Length
13 mm
Min. Single Wire Size
30 AWG
Width
9.24 mm
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
2.54 to 7.62 µm
Details
Item
Header
For Use With
Plug Housing
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
High Temperature Nylon
Terminal Finish
Matte Tin Plated
Number of Rows
2
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0
Current Rating
5 A
Connector Terminates To
Printed Circuit Board
Number of Contacts
6
Contact Finish
Tin Plated
Terminal Type
Surface Mount
Contact Type
Pin
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.