Zoro Homepage

06P MTA156 CONN ASSY 20AWG YEL

  • Mfr # 3-640427-6

  • Zoro # G000928424


product price: $0.84
/ea
Sold in multiples of 150 for $126.00

Key Features

Insulation Color
Yellow
Connection Material
Copper Alloy
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Wire Range
20 AWG
Wire Type
Stranded, Discrete Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640427-6
Zoro #
G000928424
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.936 in

Details

Item
Connector Assembly
Insulation Color
Yellow
Connection Material
Copper Alloy
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Wire Range
20 AWG
Wire Type
Stranded, Discrete Wire
Standards
UL, CSA Listed
Features
Strain Relief
Max. Voltage
600V AC
Terminal Type
Socket
Max. Temp.
221 Degrees F
Application
Power, Printed Circuit Board, Wire and Cable
Insulation Dia
0.095 in
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.