09 MODIV VRT SR OUTRIGGER SN

  • Mfr # 5-147727-8

  • Zoro # G601042628


product price:  $1.29
/ea
Sold in multiples of 75 for $96.75

Key Features

Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LE7189
Height
6.73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-147727-8
Zoro #
G601042628
UPC #
-
Country of Origin
China

Dimensions

Height
6.73 mm
Contact Plating Thickness
150 to 300 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LE7189
Material
Glass-Filled Polyester
Color
Black
Number of Contacts
9
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Number of Rows
1
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Socket
Terminal Type
Through Hole
Current Rating
2 A
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.