
094-5406-7005 - MCK-N1-P-25SST2
Mfr # 1-1532219-9
Zoro # G701040326
product price:Â $348.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
125°C
Application
Power, Signal
Features
Sealable
Finish
Electroless Nickel Plated
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-1532219-9
Zoro #
G701040326
UPC #
-
Country of Origin
Mexico
Details
Max. Temp.
125°C
Application
Power, Signal
Features
Sealable
Finish
Electroless Nickel Plated
Connector Type
Receptacle
Number of Contacts
25
Current Rating
3 A
Hole Center to Center
1.27 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.