Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.0 WTB SR VT HDR 6 POS

  • Mfr # 1734595-6

  • Zoro # G600937499


product price: $1.89
/ea
Sold in multiples of 1000 for $1,890.00

Key Features

Color
Ivory
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
0.8 A
Width
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734595-6
Zoro #
G600937499
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.2 in
Height
4.3 mm
Length
0.327 in
Contact Plating Thickness
3.048 µm

Details

Item
PCB Mount Header
Color
Ivory
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
0.8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Wire Range
28 AWG
Features
Shrouded
Connection Material
Phosphor Bronze
Material
High Temperature Thermoplastic
For Use With
1470364-x
Wire Type
Discrete
Hole Center to Center
1 mm
Terminal Type
Surface Mount
Max. Temp.
105°C
Number of Rows
1
Contact Type
Pin
Contact Finish
Nickel Plated
Number of Contacts
6
Current Rating
0.8 A
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.