1004X=WILMAR PHASE FAILURE RE

  • Mfr # 1-1618059-6

  • Zoro # G600983434


product price:  $2,105.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
460 VAC
Current Rating
10 A
Contact Form
SPST-NO
Time Delay
Without
Contact Arrangement
1 Form A, SPST-NO, 1 NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1618059-6
Zoro #
G600983434
UPC #
-
Country of Origin
United States

Details

Item
Relay
Coil Voltage
460 VAC
Current Rating
10 A
Contact Form
SPST-NO
Time Delay
Without
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Relay Type
Protective Relay
Input Voltage
460 VAC
Contact Current Rating
10A
Contact Arrangement (Additional Output)
None
Phase
Three
Protection Function
Phase Failure, Voltage Sensitive
Actuating System
AC
Operating Temperature Range
-40 to 70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.