12 MODII HDR DRST UNSHRD STKG

  • Mfr # 5-146494-6

  • Zoro # G700940108


product price:  $3.69
/ea
Sold in multiples of 20 for $73.80

Key Features

Color
Black
Current
3 A
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-146494-6
Zoro #
G700940108
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Terminal Type
Through Hole
Material
Thermoplastic
Hole Center to Center
2.54 mm
For Use With
Receptacle Assembly
Connection Material
Copper Alloy
Contact Finish
Gold Plated; Matte Tin Plated
Number of Rows
2
Contact Type
Pin
Current Rating
3 A
Number of Contacts
12
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.