Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 MTE HDR SRRA SFMNT .100CL

  • Mfr # 6-147278-1

  • Zoro # G600939226


product price: $3.75
/ea
Sold in multiples of 300 for $1,125.00

Key Features

Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Height
13.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-147278-1
Zoro #
G600939226
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
1.4 in
Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing Assembly
Features
Shrouded
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Terminal Type
Insulation Displacement Crimp
Connection Material
Brass
Material
Thermoplastic
Current Rating
3 A
Number of Rows
1
Number of Contacts
12
Contact Type
Pin
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.