
1.25MM FFC POST PLATED V 26P
Mfr # 2-84534-6
Zoro # G401041296
product price: $0.82
/ea
Sold in multiples of 90 for $73.80
Key Features
Length
36.25 mm
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-84534-6
Zoro #
G401041296
UPC #
-
Country of Origin
China
Dimensions
Length
36.25 mm
Width
0.189 in
Height
7.8 mm
Contact Plating Thickness
0.8 µm
Details
Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
White
Features
Circuit Identification Feature
Material
Glass-Filled PBT
Number of Rows
1
Current Rating
1 A
Terminal Finish
Bright Tin Plated
Connector Terminates To
Flexible Printed Circuit
Connector Type
Receptacle
Contact Finish
Bright Tin Plated
Contact Type
Socket
Number of Contacts
26
Terminal Type
Through Hole
Hole Center to Center
1.25 mm
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.