Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P MINI UMNL HDR W/DH SN

  • Mfr # 794066-1

  • Zoro # G900940731


product price: $2.59
/ea
Sold in multiples of 55 for $142.45

Key Features

Type
Header
Color
White
Min. Single Wire Size
30 AWG
Insulation Material
Nylon
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794066-1
Zoro #
G900940731
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
30 AWG
Width
9.83 mm
Height
13.49 mm
Max. Single Wire Size
16 AWG
Length
26.39 mm
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Connector
Type
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
9.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
Number of Ports
12
UL 94 Flammability Rating
V-0
For Use With
Plug Housing
Material
Nylon
Hole Center to Center
4.14 mm
Connector Type
Header
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Contact Finish
Tin-Lead Plated
Number of Rows
2
Contact Type
Pin
Current Rating
9.5 A
Number of Contacts
12
Terminal Finish
Matte Tin-Lead Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.