Zoro Homepage

12P MR HDR ASSY V0 RED

  • Mfr # 640502-2

  • Zoro # G800940589


product price: $29.85
/ea
Sold in multiples of 1200 for $35,820.00

Key Features

Color
Red
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640502-2
Zoro #
G800940589
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
28 AWG
Width
0.62 in
Height
13.46 mm
Length
0.785 in
Max. Single Wire Size
26 AWG
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
26 AWG

Details

Item
Header
Color
Red
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Features
Shrouded
Terminal Type
Through Hole - Solder
Hole Center to Center
4.2 mm
Material
Nylon
Current Rating
9 A
Number of Contacts
12
Contact Type
Pin
Number of Rows
4
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.