
14 MTE HDR SRRA LATCH .100CL
Mfr # 1-103634-3
Zoro # G600937482
product price: $2.19
/eaSold in multiples of 30 for $65.70
Key Features
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Height
6.98 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-103634-3
Zoro #
G600937482
UPC #
-
Country of Origin
Mexico
Dimensions
Height
6.98 mm
Length
1-1/2 in
Contact Plating Thickness
2.54 µm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.