Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 MINI CT SGL V SMT W/BOS PO

  • Mfr # 1-292232-7

  • Zoro # G100973638


product price: $1.15
/ea
Sold in multiples of 500 for $575.00

Key Features

Color
Beige
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292232-7
Zoro #
G100973638
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.185 in
Height
0.272 in
Length
28 mm
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
24 AWG

Details

Item
Connector
Color
Beige
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Discrete
Connector Type
Header
Features
Shrouded
Terminal Type
Surface Mount
Material
Nylon
Hole Center to Center
1.5 mm
Max. Temp.
105°C
Connection Material
Brass
For Use With
Receptacle Connector
Contact Type
Pin
Current Rating
2 A
Number of Rows
1
Number of Contacts
17
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.