Zoro Homepage

15 MTE RCPT HSG SR LATCH .100

  • Mfr # 1-104257-4

  • Zoro # G800955316


product price: $1.79
/ea
Sold in multiples of 44 for $78.76

Key Features

Color
Black
Number of Rows
1
Max. Voltage
267V
Height
5.08 mm
Length
38.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-104257-4
Zoro #
G800955316
UPC #
-
Country of Origin
China

Dimensions

Height
5.08 mm
Length
38.05 mm

Details

Item
Connector
Color
Black
Number of Rows
1
Max. Voltage
267V
For Use With
Crimp Snap-In Contacts
Material
Thermoplastic
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Contacts
15
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.