Zoro Homepage

15P MTA100 CONN ASSY 22AWG RED

  • Mfr # 4-640440-5

  • Zoro # G800928280


product price: $1.65
/ea
Sold in multiples of 60 for $99.00

Key Features

Insulation Color
Red
Features
Strain Relief
Connection Material
Copper Alloy
Wire Range
0.3 to 0.4 mm²
Overall Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-640440-5
Zoro #
G800928280
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.6 in

Details

Item
Connector
Insulation Color
Red
Features
Strain Relief
Connection Material
Copper Alloy
Wire Range
0.3 to 0.4 mm²
Standards
UL, CSA Listed
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Terminal Type
Closed End Receptacle
Wire Type
Stranded, Discrete Wire
Application
Signal, Wire and Cable
Insulation Dia
0.06 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.