Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 MODIV VRT DR OE 100/125

  • Mfr # 1-534267-9

  • Zoro # G401041043


product price: $3.19
/ea
Sold in multiples of 112 for $357.28

Key Features

Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Height
6.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-534267-9
Zoro #
G401041043
UPC #
-
Country of Origin
China

Dimensions

Height
6.2 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Color
Black
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Number of Contacts
16
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Connection Material
Phosphor Bronze
Current Rating
3 A
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.