Zoro Homepage

164SL22=SQ MOM ILL PB 2NO&2NC

  • Mfr # 2-1437569-6

  • Zoro # G000984055


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
For Use With
T1 3/4 midget flanged base lamps., Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437569-6
Zoro #
G000984055
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
16 mm
Button Width
.59 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
For Use With
T1 3/4 midget flanged base lamps., Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White.
Actuator Style
Square
Snap Action
With
Dust Proof
No
Number of Actuators
Single
Low Profile
No
Seal Type
IP65
Mounting Type
Panel
Ganged
No
Operating Function
Momentary
Process Sealed
No
Switch Contact Plating Material
Gold
Product Type
Switch
Contact Current Rating
5 A
Illuminated
Yes
Mounting Angle
Vertical
Switch Type
Pushbutton
Tactile
Yes
Oil-Tight
No
Type of Contact
2 NO & 2 NC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.