Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16P VRT HDR VAL-U-LOK V2 W/ODH

  • Mfr # 1-2029172-6

  • Zoro # G800937299


product price: $0.93
/ea
Sold in multiples of 83 for $77.19

Key Features

Type
Header
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2029172-6
Zoro #
G800937299
UPC #
-
Country of Origin
United States

Dimensions

Width
0.383 in
Height
12.8 mm
Length
34.8 mm

Details

Item
Connector
Type
Header
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Features
Shrouded
Hole Center to Center
4.19 mm
Material
Nylon
Connector Type
Header
Contact Type
Pin
Number of Rows
2
Contact Finish
Tin Plated
Number of Contacts
16
Current Rating
9 A
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.