Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16POS MIXED TAB HSG ASSY

  • Mfr # 1-1564528-1

  • Zoro # G800955941


product price: $4.95
/ea
Sold in multiples of 14 for $69.30

Key Features

Number of Rows
2
Length
52.6 mm
Max. Temp.
140°C
Max. Voltage
60V DC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1564528-1
Zoro #
G800955941
UPC #
-
Country of Origin
Germany

Dimensions

Length
52.6 mm
Height
48.1 mm
Width
1.063 in

Details

Number of Rows
2
Max. Temp.
140°C
Max. Voltage
60V DC
Application
Signal
Color
Black
Features
Hybrid Connector; Sealable; Terminal Position Assurance
Material
Glass-Filled PBT
Number of Contacts
16
Hole Center to Center
4 mm; 6 mm
IP Rating
IP67
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.