18 MODII HDR SRST SHRD .100CL

  • Mfr # 1-102202-5

  • Zoro # G900937496


product price:  $3.19
/ea
Sold in multiples of 30 for $95.70

Key Features

Color
Black
Insulation Material
None
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-102202-5
Zoro #
G900937496
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
Connector
Color
Black
Insulation Material
None
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
With Board Standoff; Shrouded
Material
Thermoplastic
Terminal Type
Through Hole
Connector Type
Header
For Use With
Printed Circuit Board
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Connection Material
Brass
Contact Type
Pin
Current Rating
3 A
Contact Finish
Gold Plated; Tin-Lead over Nickel Plated
Number of Rows
1
Number of Contacts
18
Terminal Finish
Matte Tin-Lead over Nickel
Flammability Rating
UL 94 V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.