18 MODIV VRT SR CE 100/115

  • Mfr # 1-535541-6

  • Zoro # G601040464


product price:  $2.89
/ea
Sold in multiples of 1008 for $2,913.12

Key Features

Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
CSA LR7189; UL E28476
Height
3.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-535541-6
Zoro #
G601040464
UPC #
-
Country of Origin
United States

Dimensions

Height
3.56 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
CSA LR7189; UL E28476
Material
Glass-Filled Polyester
Color
Black
Number of Contacts
18
Number of Rows
1
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.