Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

187 FASTON IS

  • Mfr # 5-160490-1

  • Zoro # G800979671


product price: $0.19
/ea
Sold in multiples of 900 for $171.00

Key Features

Connection Type
F-Crimp
Wire Range
20 to 15 AWG
Insulation Type
Non-Insulated
Overall Length
0.629 in
Standards
CSA Certified; UL Rating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-160490-1
Zoro #
G800979671
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.629 in

Details

Connection Type
F-Crimp
Wire Range
20 to 15 AWG
Insulation Type
Non-Insulated
Standards
CSA Certified; UL Rating
Wire Type
Stranded
Terminal Type
Quick Disconnect
Application
Wire/Cable
Contact Plating Material
Brass, Unplated
Terminal Orientation
Straight
Insulation Dia
0.091 to 0.13 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.