Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18P FOB THT MICRO-MATCH VALUE LINE

  • Mfr # 1-2178710-8

  • Zoro # G001042242


product price: $0.66
/ea
Sold in multiples of 2500 for $1,650.00

Key Features

Max. Voltage
100V AC/DC
Max. Temp.
85°C
Height
4 mm
Length
0.98 in
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2178710-8
Zoro #
G001042242
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
4 mm
Length
0.98 in
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Material
Glass-Filled Polyester
Color
Black
Features
With Board Standoff; Shrouded
Contact Finish
Tin over Nickel
Terminal Finish
Tin over Nickel; Tin Plated
Terminal Type
Through Hole
Current Rating
0.85 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Number of Contacts
18
Connector Type
Female-on-Board
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.