
2 ROW BOX PIN 140 POS R/A
Mfr # 1-531721-3
Zoro # G700951791
product price: $609.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Connection Material
Brass
Features
Panel Mount Feature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-531721-3
Zoro #
G700951791
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
50 µin
Details
Item
PCB Mount Header
Color
Blue
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Connection Material
Brass
Features
Panel Mount Feature
Terminal Type
Through Hole
Number of Rows
2
Contact Finish
Gold Plated
Contact Type
Pin
Number of Contacts
140
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.