Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 MODII 2PC HDR DRRA W/HLDWN ROHS

  • Mfr # 5-534245-6

  • Zoro # G900940441


product price: $7.89
/ea
Sold in multiples of 15 for $118.35

Key Features

Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-534245-6
Zoro #
G900940441
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.32 in
Length
0.762 in
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
3 A
Series
AMPMODU
Standards
CSA LE7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Material
Thermoplastic
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Number of Rows
2
Contact Type
Pin
Current Rating
3 A
Contact Finish
Gold Plated
Number of Contacts
20
Flammability Rating
UL 94 V-0
Terminal Finish
Nickel Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.