Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #6 Stud Size, 0.65 mm², 300 V, Nylon Insulated, Purple

  • Mfr # 152895

  • Zoro # G800974959


product price: $3.29
/ea
Sold in multiples of 24 for $78.96

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Purple
Maximum Wire Size
0.65 mm²
Minimum Wire Size
0.41 mm²
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152895
Zoro #
G800974959
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
0.65 mm²
Minimum Wire Size
0.41 mm²
Stud Size
#6
Barrel Inside Dia.
0.084 in
Overall Length
0.786 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Purple
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.045 to 0.08 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.