Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0MM HSG 6POS

  • Mfr # 440129-6

  • Zoro # G900957159


product price: $0.17
/ea
Sold in multiples of 500 for $85.00

Key Features

Number of Rows
1
Height
4.5 mm
Width
0.272 in
Application
Power, Signal
Length
13.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440129-6
Zoro #
G900957159
UPC #
-
Country of Origin
China

Dimensions

Height
4.5 mm
Width
0.272 in
Length
13.8 mm
Min. Single Wire Size
30 AWG
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.059 in

Details

Item
Connector
Number of Rows
1
Application
Power, Signal
For Use With
440054-x-, 440205-x-, 1775470-x-, 440055-x-, 1734827-x-, 1775469-x
Color
Natural
Material
Thermoplastic
Contact Type
Socket
Connection Material
Copper Alloy
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Hole Center to Center
2 mm
Terminal Type
Crimp
Max. Voltage
250V AC
Max. Temp.
85°C
Connector Type
Receptacle
Number of Contacts
6
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.