Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20P MR II PLUG HSG V0 RED

  • Mfr # 1-640524-0

  • Zoro # G100955313


product price: $5.19
/ea
Sold in multiples of 15 for $77.85

Key Features

Number of Rows
5
Color
Red
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
250V AC
Height
12.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640524-0
Zoro #
G100955313
UPC #
-
Country of Origin
United States

Dimensions

Height
12.95 mm
Width
1.17 in
Length
0.84 in
Max. Insulation Dia.
0.115 in

Details

Item
Housing
Number of Rows
5
Color
Red
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
250V AC
Contact Type
Socket
Number of Contacts
20
Flammability Rating
UL 94 V-0
Hole Center to Center
4.19 mm
Connector Terminates To
Wire & Cable
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.