Zoro Homepage

22P VAL-U-LOK BMI VRT HDR V2

  • Mfr # 2-1586585-2

  • Zoro # G000939413


product price: $1.49
/ea
Sold in multiples of 70 for $104.30

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1586585-2
Zoro #
G000939413
UPC #
-
Country of Origin
United States

Dimensions

Width
0.59 in
Height
14.1 mm
Length
2.047 in
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.1 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.